Pliers set, 4 pieces VDE insulated 4

Article no.: 700180 4
plus VAT at the current rate Prices plus delivery costs
on request
In stock
82 pieces in stock

Product details

Technical Data

Number of pliers 4
Standard DIN EN IEC 60900 / VDE 0682-201
Type of product Multi-function pliers

Identification numbers & Classifications

Article number 700180 4
EAN / GTIN 4045197559098

Description

Version:

Pliers chrome-plated, handles with ergonomically optimised multi-component coverings with non-slip Haptoprene surface. Insulated to DIN EN IEC 60900 / VDE 0682-201 for working at voltages up to 1000 V.

Supplied with:

1 combination pliers No. 701710: Size 180
1 snipe-nose pliers straight No. 713310: Size 200
1 side cutter No. 725310: Size 160
1 wire stripper No. 728755: Size 160

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart