CarryMore trolley, Type: 1

Article no.: 693652 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 1,100 mm
Width 400 mm
Wheel ⌀ 250 mm
Safe working load 80 kg
Weight 11.6 kg
Type of product Sack truck

Identification & Classification

Article number 693652 1
EAN / GTIN 5733439146425
Manufacturer number 146425
Manufacturer/responsible person raaco Germany Handels GmbH, Admiralstraße 21, 28215 BREMEN, Germany, www.raaco.com

Description

Version:

  • The CarryMore trolley makes moving multiple connected CarryMore frames simpler than ever.
  • Large, convenient and ergonomic handle.
  • Big wheels (⌀ 25 cm) – suitable for stairs.
  • The carrier plate folds up and snaps into place in upright position with magnets to take up less space inside your vehicle.
  • Connector coupling for fastening CarryMore to trolley. Can be secured at various heights depending on how many CarryMore you are transporting.
  • Additional working area on a CarryMore for placing 1 CarryLite 4×8.
  • CarryMore trolley holds up to 4 CarryMore 55 or 3 CarryMore 80.
Material (trolley): Aluminium
Wheel ⌀: 250 mm
Wheel width: 50 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart