{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of product | backpack | |
| Material | plastic | |
| External dimension width | 300 mm | |
| External dimension height | 560 mm | |
| External dimension depth | 370 mm | |
| Weight | 6.2 kg | |
| Fittings | pocket; notebook holder; wheels | |
| Series | Monolith Cross | |
| Manufacturer’s designation | Monolith Cross LT40s | |
| External diameter of wheel/castor | 120 mm | |
| Characteristics | impact resistant; water-repellent | |
| Mobile | yes |
| Article number | 692248 1 | |
| EAN / GTIN | 8024482193762 | |
| Manufacturer number | MONOLITH CROSS LT40 | |
| Manufacturer/responsible person | GT LINE srl, Via del Lavoro 9 Loc. Crespellano, 40053 Valsamoggia BO, Italia, www.gtline.com |