Service case, with wheels, with notebook pocket

Article no.: 691700
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 pieces in stock
  • Material: Leather

Product details

Technical Data

Material Leather
External dimension length 530 mm
External dimension width 240 mm
External dimension height 400 mm
Internal dimension length 430 mm
Internal dimension width 180 mm
Internal dimension height 335 mm
Weight 5.5 kg
Type of product Tool transport system

Identification numbers & Classifications

Article number 691700
EAN / GTIN 4006793076211
Manufacturer number 5074501021

Description

Version:

  • 1 front pocket.
  • 2 removable side pockets.
  • 2 combination locks.
  • 4-fold telescopic pull handle.

Internal fitments:
1 notebook pocket, padded, with hook and loop fastener.
3 pockets for DIN A4, with hook and loop fastener.
1 large pocket for files, catalogues, documents.
1 business card pocket, with hook and loop fastener.
3 penholder slots.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart