Tool set 154 pieces, Type: 1

Article no.: 680220 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
1
on request
Subsequent delivery Available in 5-10 working days
0 pieces in stock 0 pieces available in 5-10 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 680220 1
EAN / GTIN 4069515069267
Manufacturer number 680220 1
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Mobility: ++ (well-suited to mobile use)
The 154-piece tool set comes in the robust GT Line ALL.IN.ONE AI1.B.4L No. 693164 2 – an impact-resistant, mobile tool trolley with modular drawers, telescopic handle and castors. The range includes pliers, hexagon key L-wrenches, universal wrenches, 3/8-inch sockets, striking tools, bit assortments, bit holders and supplementary items, and is ideal for professional maintenance and service work on site. The tools fit precisely in two-tone PE rigid foam inlays, in which each tool has its own defined place.

Supplied with:

Foam 1:
  • Reversible ratchet, with ejector, 3/8 inch: 1 pc. No. 635025 3/8
  • Extension, 3/8 inch: 1 pc. No. 635429 75
  • T-handle, 3/8 inch: 1 pc. No. 635729 200
  • Universal joint, 3/8 inch: 1 pc. No. 636229 3/8
  • Hexagon socket, 3/8 inch: 1 pc. each of No. 637125 size 8; 9; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22
  • Screwdriver bit, for internal Torx®, 3/8 inch: 1 pc. each of No. 637560 size TX25; TX30; TX40
  • Screwdriver bit, for hexagon, 3/8 inch: 1 pc. each No. 637629 size 5; 6; 8
  • Flat chisel: 1 pc. No. 740500 150
  • Cape chisel: 1 pc. No. 740600 150
  • Taper pin punch: 1 pc. each No. 745500 size 3; 4; 5
  • Pin punch: 1 pc. each of No. 748000 size 0.9; 1.4; 1.8; 2.4; 2.8; 3.4; 3.9; 4.9; 5.9
  • Automatic centre punch with pin: 1 pc. No. 749350 125
  • Control cabinet key: 1 pc. No. 623600
  • 1 foam insert: 1 pc. 680222 3

Foam 2:
  • LED rechargeable pen light: 1 pc. No. 081579 170
  • Tape measure: 1 pc. No. 461900 2
  • Plastic folding rule: 1 pc. No. 466200 2
  • Spirit level with magnet: 1 pc. No. 467445 250
  • L-wrench set for internal Torx®, with ball point, 8 pieces: 1 pc. No. 624921 8
  • Hexagon key L-wrench set, with retainer ball chrome-plated, 9 pieces: 1 pc. No. 627132 9
  • Engineer’s hammer with handle protection collar: 1 pc. No. 750110 300
  • Cutter knife with 2-component handle, with 3 snap-off blades: 1 pc. No. 845020 18
  • Foam insert: 1 pc. No. 680222 1

Foam 3:
  • Open-ended spanner / ratchet ring spanner: 1 pc. each of No. 614770 size 8; 10; 11; 13; 14; 15; 16; 17; 18; 19
  • Bit set, 71-piece: 1 pc. No. 675597 71
  • Screwdriver holder for 1/4 inch
  • Bits with magnet: 1 pc. No. 676602 30
  • Ratchet wrench for 1/4 inch bits C 6.3 and E 6.3: 1 pc. No. 676690 1/4
  • Connecting piece: 1 pc. No. 676830 8/4
  • Foam insert: 1 pc. No. 680222 2

Foam 4:
  • Combination pliers: 1 pc. No. 700940 180
  • Water pump pliers: 1 pc. No. 706001 250
  • Snipe nose pliers, straight: 1 pc. No. 713040 200
  • Side cutter: 1 pc. No. 724840 160
  • General purpose scissors: 1 pc. No. 769240 175
  • Pliers wrench: 1 pc. No. 813501 180
  • Pliers wrench Joker 6004: 1 pc. No. 813740 S
  • Foam insert: 1 pc. No. 680222 4

Note:

Can be dispatched only to destinations within the EU.
Each set is assigned a mobility rating (ranging from ideal for mobile use to more suitable for stationary use), which indicates how well the set is suited to mobile applications or a fixed workstation.

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability