{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Content | set | |
| Number of pieces | 7 pcs. | |
| Size of drive output, bit holder | D 6,3 | |
| Handle features | ergonomic; integral bit magazine | |
| Overall length L | 254 mm | |
| Colour | red; black | |
| Type of product | ratchet | |
| Number of teeth (detent) | 45 | |
| Drive | handle | |
| Output drive | bit holder | |
| Telescopic function | no | |
| Surface of tool | chrome-plated |
| Article number | 676566 2 | |
| EAN / GTIN | 4069515031707 | |
| Manufacturer number | 676566 2 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |