TORQ-SET® Mplus bit, 1/4 inch C 6.3, TORQ-SET® profile: 6

Article no.: 675360 6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock Available in 3-4 working days
339 pieces in stock 339 pieces available in 3-4 working days

Select article variation and quantity

TORQ-SET® profile Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 871/1 TORQ-SET® Mplus 25 mm
Torq-Set profile 6
overall length 25 mm
Drive profile Torq-Set screwdriver
Bit hexagon shank C 6,3
Type of product Bit tool

Identification & Classification

Article number 675360 6
EAN / GTIN 4013288033123
Manufacturer number 05066628001
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Version:

For use in manual drivers or machines with suitable hexagon holder or for use in adapters No. 675000675050.
Standard design, high strength.

Application:

For all screws of the TORQ SET® screw system, widely used in the aviation industry.

Standard:

DIN ISO 1173.

Material:

Chrome vanadium special alloy, toughened.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart