{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | 890/4/1 | |
| Suitable for machine use | yes | |
| Drive size, internal hexagon drive | E6,3 | |
| Type of product | adapter | |
| Overall length | 57 mm | |
| Set | no | |
| Drive | internal hexagon drive | |
| Output drive | bit holder | |
| Content | single part |
| Article number | 675000 6,3 | |
| EAN / GTIN | 4013288191489 | |
| Manufacturer number | 05057530001 | |
| Manufacturer/responsible person | Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 Wuppertal, Germany, www.wera.de |