Shank with magnet / quick-change coupling, Hexagon shank: 6,3

Article no.: 675050 6,3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
115 pieces in stock 115 pieces available in 5-10 working days

Select article variation and quantity

Hexagon shank Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Hexagon shank 6.3 mm
overall length 50 mm
Hexagon drive D 6.3 (1/4 inch)
Machine drive E 6.3 (1/4 inch)
suitable for machine yes
Type of product Bit holder

Identification & Classification

Article number 675050 6,3
EAN / GTIN 4045197611598
Manufacturer number 675050 6,3
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Two-piece, i.e. shank and bit are separate. This means that in case of wear, only the relevant bit has to be replaced.
Adaptor with automatic quick-change coupling and magnet for C 6.3 and E 6.3 bits (the magnet holds the screw).
  • Holder for C 6.3 and E 6.3 bits.
  • The sleeve clicks into the open position. It locks automatically when a bit is inserted.
  • Even the smallest bits can be removed without problems, since the sleeve lifts the bit away from the magnet - quick change of bits, always one-handed.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart