{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Output drive | for slotted screws (SL) | |
| Material | chromium vanadium steel | |
| Overall length L | 39 mm | |
| Blade width b | 3 mm | |
| Standard | DIN ISO 1173 | |
| Manufacturer’s designation | 800/1 Z | |
| Suitable for machine use | yes | |
| Drive size, internal hexagon drive | C 6,3 | |
| Type of product | screwdriver bits/ blades | |
| Set | no | |
| Drive | internal hexagon drive | |
| Content | single part |
| Article number | 675260 3 | |
| EAN / GTIN | 4013288010803 | |
| Manufacturer number | 05056005001 | |
| Manufacturer/responsible person | Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 Wuppertal, Germany, www.wera.de |