Kraftform Kompakt VDE 24 all-rounder set, Number of pieces: 24

Article no.: 667264 24
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
28 pieces in stock 28 pieces available in 5-10 working days

Select article variation and quantity

Number of pieces Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of storage wallet
Packaging bag
Number of parts contained 24 pcs.
Manufacturer’s designation Kraftform Kompakt VDE 24 Allrounder-Sortiment
Tested up to 1,000 V
Series Kraftform Kompakt
Quality and test seal VDE
Power supply no energy supply
Mobility +++
Type of product tool set

Identification & Classification

Article number 667264 24
EAN / GTIN 4013288234148
Manufacturer number 05006632001
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 Wuppertal, Germany, www.wera.de

Description

Version:

Kraftform handle with ratchet function and fine toothing for a small working arc. Easy-to-use changeover ring. Loosen and tighten the screw using the “rapid twisting function”, even if there is no resistance. Hexagonal non-roll feature prevents any rolling away. Kraftform ratchet T-handle with free-turning sleeve and square drive output (1/4 inch).
All contents fully insulated up to 1000 V to DIN EN IEC 60900 / VDE 0682-201.

Content:

Blades for slot head: 1 pc. each size 0.4×2.5; 0.6×3.5; 0.8×4.0; 1.2×6.5 mm
Blades for Phillips: Size 1; 2
Blades for Pozidriv: Size 1; 2
blades for Torx®: Size TX15; TX20; TX25
Sockets 1/4 inch, for external hexagon: Size 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13 mm
Adaptor blade square drive output (1/4 inch: 1 pc.
Kraftform T-handle with ratchet function: 1 pc.
Kraftform handle with ratchet function: 1 pc.
Kraftform handle for interchangeable blades No. 667411: 1 pc.

Downloads & documents

Suitable products

From the same series "Kraftform Kompakt" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart