Bit set with drive tool and sockets 27 pieces, Number of pieces: 27

Article no.: 676173 27
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
62 pieces in stock 62 pieces available in 5-10 working days
Hazardous goods article

Express delivery is not possible for hazardous goods articles.

Select article variation and quantity

Number of pieces Set price 27 pieces (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Content set/ assortment
Packaging bag
Output drive for hexagon head screws; for recessed TORX® screws; for Phillips screws (PH); for Pozidriv screws (PZ)
Length of blade l1 25 mm
Number of pieces 27 pcs.
Series Kraftform Kompakt
Manufacturer’s designation KK Zyklop Mini 2
Colour grey; green; silver
Suitable for machine use yes
Drive size, square profile 1/4 inch
Drive size, bit holder C6,3; E6,3
Type of product adapter; screwdriver bits/ blades; socket insert
Drive bit holder; square profile

Identification & Classification

Article number 676173 27
EAN / GTIN 4013288182180
Manufacturer number 05135918001
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 Wuppertal, Germany, www.wera.de

Description

Version:

Practical Kraftform Kompakt® set of bits and drive tool for manual and machine drives. Kraftform handle with quick−change holder for 1/4 inch bits with C 6.3 and E 6.3 shank.

Content:

Bits, length 25 mm, C 6.3, for Phillips: 1 pc. each no. 675310 size 1/25; 2/25
Bits, length 25 mm, C 6.3, for Pozidriv: 1 pc. each no. 675320 size 1/25; 2/25
Bits, length 25 mm, C 6.3, for external hexagon: 1 pc. each No. 675240 size 3; 4; 5; 6
Bits, length 25 mm, C 6.3, for Torx®: 1 pc. each No. 675340 size TX10; TX15; TX20; TX25; TX30; TX40
Sockets 1/4 inch, for external hexagon: 1 pc. each size 4; 5; 5.5; 6; 7; 8; 10; 12; 13 mm
adapter: 1 pc. 1/4 inch square socket − 1/4 inch bit holder
Screwdriver holder: 1 pc.
Bit ratchet, 1/4 inch: 1 pc. No. 676645 size 1/4
Ratchet, square, 1/4 inch: 1 pc.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart