6-mm interchangeable blade for Torx®, Torx® profile: TX6

Article no.: 659922 TX6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 5-10 working days
690 pieces in stock 690 pieces available in 5-10 working days

Select article variation and quantity

Torx® profile Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Torx® profile TX6
overall length 150 mm
Usable length 70 mm
Drive profile Screwdriver for TORX® screws
Type of product Screwdriver bit

Identification & Classification

Article number 659922 TX6
EAN / GTIN 7610733201488
Manufacturer number 215.T 6

Description

Version:

Blade of chrome vanadium special alloy combining maximum hardness and exceptional toughness. Surface nickel-plated and chrome-plated, black tip.

Suitable for:

Torque screwdriver No. 659906 (up to Cat. 53) / 659908 (up to Cat. 53) / 659911 size 80; 250; 500 (up to Cat. 48) / 659912 size 200; 500 / 659918 / 659956 size 200; 500 (up to Cat. 55) / 659957 size 200; 500 (up to Cat. 55) / 659958 size 200; 500 and assembly screwdriver sets No. 625441 / 667532 (up to Cat. 53) / 667551 / 667601 / 667615.

Note:

Further interchangeable blades can be found under No. 659921659924.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart