{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Cross-head size | 0 | |
| overall length | 160 mm | |
| Usable length | 80 mm | |
| Drive profile | Screwdriver for Phillips | |
| Type of product | Screwdriver bit |
| Article number | 659921 0 | |
| EAN / GTIN | 7610733220809 | |
| Manufacturer number | 215.PH 0 |