• Last chance! Soon no longer part of our assortment.

Assembly screwdriver set “All-rounder”, Number of pieces: 25

Article no.: 667615 25
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
208 pieces in stock 208 pieces available in 5-10 working days

Select article variation and quantity

Number of pieces Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 25 pcs.
Packaging bag
Colour red; black
Suitable for voltage testing yes
Minimum test voltage 110
Maximum test voltage 250
Number of tools 25
Handle properties ergonomic; exchangeable blade
Type of product screwdriver bits/ blades; screwdriver; setting tool
Material special steel / special alloy
Surface chrome-plated; nickel-plated
Standard VDE 0682-201
Set yes
Drive bit holder; handle
Output drive for hex socket screws; for recessed TORX® screws; for Phillips screws (PH); for Pozidriv screws (PZ); for slotted screws (SL)
Content set/ assortment

Identification & Classification

Article number 667615 25
EAN / GTIN 7610733085453
Manufacturer number PB 6515.

Description

Version:

“Multicraft” power grip and telescopic precision handle to hold the bits.
8 double bits, 14 bits, and 1 voltage tester (110 - 250 V to VDE 0680/6) for all common screw connections.
Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness. Surface nickel-plated and chrome-plated. Black tips, accurately dimensioned.

Content:

Blades for slot head: Size 2; 2.5; 3.5; 4; 5.5; 6.5; 8 mm
Blades for Phillips: Size 00; 0; 1; 2
Blades for Pozidriv: Size 0; 1; 2
Blades for hexagon: Size 1.5; 2; 2.5; 3; 4; 5; 6 mm
blades for Torx®: Size TX6; TX7; TX8; TX9; TX10; TX15; TX20; TX25
Voltage tester No. 665020: Size 2.5
Reamer blade No. 667640: 1 pc.
Plastic handle No. 667620: 1 pc.
Telescopic handle: 1 pc.

Supplied with:

Plastic tool roll.

Note:

Spare blades can be found under No. 669605669608 and No. 659921659928.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart