• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Torque screwdriver with scale, to take D 6.3 bits, maximum torque: 50cNm

Article no.: 659956 50
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • US $ 8.50 /pcs.
    Processing time approx. 4-6 working days
  • US $ 8.50 /pcs.
    Processing time approx. 4-6 working days
  • US $ 5.78 /pcs.
    Processing time approx. 1-3 working days

  • US $ 80.72 /pcs.
on request
Not available Available in 5-10 working days
0 pieces in stock 0 pieces available in 5-10 working days

Select article variation and quantity

maximum torque (cNm) Price per 1 Piece (incl. VAT)

Availability

  • Direction of tightening: Right-hand tightening
  • Torque measuring accuracy: ±6
  • Bit socket: D 6.3
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 50 cNm
Direction of tightening Right-hand tightening
Torque measuring accuracy ±6 %
Bit socket D 6.3
Test certificate Manufacturer’s test certificate
Overall length L 126 mm
Torque range 10 cNm - 50 cNm
Torque range 0.1 Nm - 0.5 Nm
Scale graduation, 1 graduation = 1 cNm
Display analogue
Release signalling acoustic; haptisk
Trigger principle mechanical short travel release
Connection format Bit holder 1/4 inch
Measurement technology mechanical
Torque fixed setting no
Data can be recorded no
Setting the trigger value with adjustment scale
Feedback triggering
Measurement process Torque
Adjustable trigger value adjustable
Standard DIN EN ISO 6789
Weight 71 g
Type of product Torque screwdriver

Identification & Classification

Article number 659956 50
EAN / GTIN 7610733291670
Manufacturer number 8316.M 10-50 CNM

Description

Version:

Power grip with non-allergenic elastomer coating allows transmission of the required torque with no problems even with wet or oily hands. On reaching the set torque value, the screwdriver can be felt and heard to trigger and is then again immediately ready for use. The release torque is higher than the tightening torque (overload protection).
Bit holder with magnet to take C 6.3 bits.
The desired torque is set using an adjustment wheel at the end of the handle. Putting the wheel into the locked position prevents inadvertent changes to the setting. Easy to read micrometer scale, protected against dirt.

Standard:

Tested to DIN EN ISO 6789.

Note:

The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart