{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour, silver | White aluminium | |
| Colour | silver | |
| Size of drive output, for recessed TORX® screws | TX7 | |
| Special features, for recessed TORX® screws | black tip | |
| Type of product | screwdriver bit | |
| Material | chromium vanadium steel; special steel / special alloy | |
| Surface | chrome-plated; nickel-plated | |
| Overall length | 150 mm | |
| Drive | internal hexagon drive | |
| Output drive | for recessed TORX® screws | |
| Content | single part |
| Article number | 659922 TX7 | |
| EAN / GTIN | 7610733201495 | |
| Manufacturer number | 215.T 7 |