{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 135 Nm | |
Direction of tightening | For right and left-hand tightening | |
Torque measuring accuracy | ±2 % | |
Measuring accuracy rotational angle | ±1 degrees | |
Interface | Bluetooth® interface | |
Test certificate | Manufacturer’s test certificate | |
Overall length L | 440 mm | |
Torque range | 13.5 Nm - 135 Nm | |
Torque range | 9.957 lbfft - 99.6 lbfft | |
Torque range | 119.485 lbfin - 1,195 lbfin | |
Resolution | 0.01 Nm | |
Weight | 1,200 g | |
Square drive | 3/8 inch | |
Display | digital | |
Release signalling | acoustic; haptisk; haptisk | |
Trigger principle | Vibration motor | |
Power supply | Rechargeable battery-powered | |
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 2.6 Ah | |
Nominal voltage | 3.7 V | |
Connection format | Push-through square drive (ratchet) | |
Measurement technology | electronic | |
Quick release/ quick-change function | no | |
Data can be recorded | yes | |
Setting the trigger value | digital, adjustable | |
Feedback | acoustic signal; udløsning; visning | |
Reversible reading | Nm; lbfin; lbfft; kgf-cm | |
Measurement process | Torque; Rotation angle | |
Adjustable trigger value | adjustable | |
Standard | DIN EN ISO 6789 | |
Type of product | Torque Wrench |
Article number |
655302 135
Copy |
|
EAN / GTIN |
3662424156762
Copy |
|
Manufacturer number |
E.516ST-135
Copy |
|
Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de |