{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Shape of jaws | pointed | |
| Position of jaws | straight | |
| Shape of tip | pointed | |
| Diameter of tip | 1.8 mm | |
| Position of tip | straight | |
| Unit of measure for clamping capacity | metric | |
| Capacity min. a | 19 mm | |
| Capacity max. a | 60 mm | |
| Type of joint | box joint | |
| Shape, DIN 5256 | form C | |
| Content | single part | |
| Type of product | circlip pliers | |
| Material | special tool steel | |
| Surface | chrome-plated | |
| Manufacturing processes | drop forged | |
| Standard | DIN 5256 | |
| Overall length L | 180 mm |
| Article number | 65434102 | |
| EAN / GTIN | 4018754333578 | |
| Manufacturer number | 65434102 | |
| L-Number | L60010 7876 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |