{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | no | |
| Cooling lubricant | yes | |
| Series | REAMAX | |
| Manufacturer’s designation | RM.26,000-32,000.5XD.25.KLG4 REAMAX HALTER | |
| Cutter diameter, min. | 26 mm | |
| Body diameter | 25 mm | |
| Guide elements | without guide elements | |
| Cutting direction | right-hand cutting | |
| Machining method | drilling into solid material | |
| Type of product | indexable drill for cutter inserts |
| Article number | 640.81.005 | |
| EAN / GTIN | 4047109314405 | |
| Manufacturer number | 40591032 | |
| L-Number | L23170 3 | |
| Manufacturer/responsible person | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 Besigheim, Germany, www.kometgroup.com |