{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | yes | |
| Cooling lubricant | yes | |
| Series | REAMAX | |
| Manufacturer’s designation | RM.32,001-40,000.3XD.32.KLG5 | |
| Cutter diameter, min. | 32.001 mm | |
| Number of cutting edges, total | 5 | |
| Cutting direction | right-hand cutting | |
| Tool version | solid carbide | |
| Machining method | drilling into solid material | |
| Type of product | indexable drill for cutter inserts |
| Article number | 640.01.006 | |
| EAN / GTIN | 4047109230637 | |
| Manufacturer number | 40590040 | |
| L-Number | L23170 10 | |
| Manufacturer/responsible person | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 Besigheim, Germany, www.kometgroup.com |