{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Cooling lubricant | yes | |
| Series | REAMAX | |
| Manufacturer’s designation | RM.12,500-15,990.5XD.16.KLG1 REAMAX HALTER | |
| Interface position | on the machine | |
| Holder type | Plain shank | |
| Shank diameter | 16 mm | |
| Cutter diameter, min. | 12.5 mm | |
| Number of cutting edges, total | 2 | |
| Angle, 1st step | 140 degrees | |
| Interface | joint 1 | |
| Cutting direction | right-hand cutting | |
| Machining method | drilling into solid material | |
| Type of product | indexable drill for cutter inserts |
| Article number | 640.81.001 | |
| EAN / GTIN | 4047109314429 | |
| Manufacturer number | 40591016 | |
| L-Number | L23170 1 | |
| Manufacturer/responsible person | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 Besigheim, Germany, www.kometgroup.com |