{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Packaging | plastic case | |
| Number of pieces | 23 pcs. | |
| Output drive | for hexagon head screws; for recessed TORX® screws; for Pozidriv screws (PZ); for slotted screws (SL) | |
| Overall length L | 127 mm | |
| Standard | DIN 3120; DIN 3122; DIN 3123; DIN 3124 | |
| Manufacturer’s designation | Steckschlüssel-Sortiment, Low Profile | |
| Colour | black | |
| Drive size, square profile | 1/4 inch | |
| Type of product | socket spanner | |
| Surface | chrome-plated | |
| Drive | square profile | |
| Content | set/ assortment |
| Article number | 630355 23 | |
| EAN / GTIN | 4069515062121 | |
| Manufacturer number | 630355 23 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |