{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Material | chromium alloy steel | |
| Packaging | plastic case | |
| Output drive | for external Torx® screws; for external bi-hex screws; for hex socket screws; for recessed TORX® screws; for Phillips screws (PH) | |
| Overall length L | 227 mm | |
| Standard | DIN 3120; DIN 3122; DIN 3123; DIN 3124 | |
| Manufacturer’s designation | Steckschlüssel-Sortiment 1/4 Zoll-Vierkant 38-teilig | |
| Colour | green; black | |
| Number of tools | 38 | |
| Drive size, square profile | 1/4 inch | |
| Special features, for external bi-hex screws | Quick Release | |
| Type of product | universal joint; screwdriver bit; socket insert; extension; T-handle; spinner handle | |
| Surface | chromium-plated over nickel | |
| Set | yes | |
| Drive | square profile |
| Article number | 630345 38 | |
| EAN / GTIN | 4018754323241 | |
| Manufacturer number | 96010120 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |