Socket set 1/4 inch square drive 28 pieces, Type: P

Article no.: 630295 P
Copy
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
In stock Available in 3-4 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Square drive: 1/4
  • Width across flats range, hexagon sockets: 5-13
  • Width across flats range, hexagon wrenches: 3-6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 8100 SA 7
Number of pieces 28
Square drive 1/4 inch
Width across flats range, hexagon sockets 5-13 mm
Width across flats range, hexagon wrenches 3-6 mm
Packaging Textile folding wallet, hook and loop fastening
Length 204 mm
Width 91 mm
Height 51 mm
Drive profile Hexagon socket; Hexagon socket; Screwdriver for Phillips; Pozidriv screwdriver; Screwdriver for TORX® screws
Type of product Socket spanner

Identification & Classification

Article number 630295 P
Copy
EAN / GTIN 4013288173898
Copy
Manufacturer number 05004017001
Copy
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.

Application:

For external hexagon screws / nuts with thread M2 − M8 and for hexagon socket head screws with thread M4 − M8.
For Pozidriv and Phillips screws with threads M2 − M6 and internal Torx® screws with thread M3 − M6.

Material:

Chrome molybdenum steel, matt chrome-plated.

Content:

Size S - with reversible ratchet No. 632295. Size P - With push-through square No. 632290.

Supplied with:

Hexagon sockets: 9x; size 5; 5.5; 6; 7; 8; 10; 11; 12; 13 mm
Bits, C 6.3, for hex socket: 4 pcs. No. 675240 size 3; 4; 5; 6
Bits, C 6.3, for Phillips: 3 pcs. No. 675310 size 1/25; 2/25; 3/25
Bits, C 6.3, for Pozidriv: 2 pcs. No. 675320 size 1/25; 2/25
Bits, C 6.3, for internal Torx®: 6 pcs. No. 675340 size TX10; TX15; TX20; TX25; TX27; TX30
Extension with quick-rotation sleeve: 1x 150 mm
Wobble extension: 1x 56 mm
Adapter with quick-change chuck: 1 pc. square socket 1/4 inch – bit holder 1/4 inch
Reversible ratchet (size S): 1 pc. No. 632295
Push-through square ratchet (size P): 1 pc. No. 632290
Presented in: Textile wallet with hook and loop fastener

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart