Socket set 1/4 inch square drive 28 pieces, Type: S

Article no.: 630295 S
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
232 pieces in stock 232 pieces available in 5-10 working days

Select article variation and quantity

Type Set price 28 pieces (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Material chromium-molybdenum steel
Packaging bag
Number of pieces 28 pcs.
Output drive for hexagon head screws; for hex socket screws; for recessed TORX® screws; for Phillips screws (PH); for Pozidriv screws (PZ)
Overall length L 204 mm
Standard DIN 3120; DIN 3122; DIN 3123; DIN 3124
Manufacturer’s designation 8100 SA 8
Colour silver
Drive size, square profile 1/4 inch
Type of product socket spanner
Surface matt chrome-plated
Drive square profile
Content set/ assortment

Identification & Classification

Article number 630295 S
EAN / GTIN 4013288173836
Manufacturer number 05004018001
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 Wuppertal, Germany, www.wera.de

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.

Application:

For external hexagon screws / nuts with thread M2 − M8 and for hexagon socket head screws with thread M4 − M8.
For Pozidriv and Phillips screws with threads M2 − M6 and internal Torx® screws with thread M3 − M6.

Material:

Chrome molybdenum steel, matt chrome-plated.

Content:

Size S - with reversible ratchet No. 632295. Size P - With push-through square No. 632290.

Supplied with:

Hexagon sockets: 9x; size 5; 5.5; 6; 7; 8; 10; 11; 12; 13 mm
Bits, C 6.3, for hex socket: 4 pcs. No. 675240 size 3; 4; 5; 6
Bits, C 6.3, for Phillips: 3 pcs. No. 675310 size 1/25; 2/25; 3/25
Bits, C 6.3, for Pozidriv: 2 pcs. No. 675320 size 1/25; 2/25
Bits, C 6.3, for internal Torx®: 6 pcs. No. 675340 size TX10; TX15; TX20; TX25; TX27; TX30
Extension with quick-rotation sleeve: 1x 150 mm
Wobble extension: 1x 56 mm
Adapter with quick-change chuck: 1 pc. square socket 1/4 inch – bit holder 1/4 inch
Reversible ratchet (size S): 1 pc. No. 632295
Push-through square ratchet (size P): 1 pc. No. 632290
Presented in: Textile wallet with hook and loop fastener

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart