{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Manufacturer's designation | 840/1 Z Hex-Plus | |
| Hexagon | 1.5 mm | |
| overall length | 25 mm | |
| Drive profile | Hexagon screwdriver | |
| Bit hexagon shank | C 6,3 | |
| Type of product | Bit tool |
| Article number | 675240 1,5 | |
| EAN / GTIN | 4013288191502 | |
| Manufacturer number | 05056303001 | |
| Manufacturer/responsible person | Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 Wuppertal, Germany, www.wera.de |