Screwdriver set for Torx Plus®, with 2-component Haptoprene® handle, Number of screwdrivers: 6

Article no.: 625946 6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
690 pieces in stock 690 pieces available in 5-10 working days

Select article variation and quantity

Number of screwdrivers Price per 1 Piece (incl. VAT)

Availability

  • Material: Chromium vanadium steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of screwdrivers 6
Drive profile Screwdriver for TORX PLUS® screws
Material Chromium vanadium steel
Material of handle Haptoprene®
Type of shank round
Surface nickel-plated and chrome-plated
Point black
Non-roll flats no
Actuation hexagon no
Ball point no
Type of product Screwdriver

Identification & Classification

Article number 625946 6
EAN / GTIN 4067263013099
Manufacturer number 625946 6
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Ergonomically shaped power grip with easy-grip Haptoprene® surface and an impact-resistant plastic core. The special surface structure allows transmission of high torques, even with wet or oily hands.
Blade of chrome vanadium steel. Surface nickel-plated and chrome-plated, black tip.

Content:

1 each screwdriver No. 625942: Size 6IP; 7IP; 8IP; 9IP; 10IP; 15IP

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart