Screwdriver for Torx Plus®, with 2-component Haptoprene® handle, Torx Plus® profile: 6IP

Article no.: 625942 6IP
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 5-10 working days
919 pieces in stock 919 pieces available in 5-10 working days

Select article variation and quantity

Torx Plus® profile Price per 1 Piece (incl. VAT)

Availability

  • Material: Chromium vanadium steel

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Torx Plus® profile 6IP
Blade length 60 mm
overall length 145 mm
Drive profile Screwdriver for TORX PLUS® screws
Material Chromium vanadium steel
Material of handle Haptoprene®
Type of shank round
Surface nickel-plated and chrome-plated
Point black
Type of product Screwdriver

Identification & Classification

Article number 625942 6IP
EAN / GTIN 4067263013013
Manufacturer number 625942 6IP
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Ergonomically shaped power grip with easy-grip Haptoprene® surface and an impact-resistant plastic core. The special surface structure allows transmission of high torques, even with wet or oily hands.
Blade of chrome vanadium steel. Surface nickel-plated and chrome-plated, black tip.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart