{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Reversible direction of rotation | no | |
| Number of teeth | 80 | |
| Number of pieces | 5 pcs. | |
| Material | chromium-molybdenum steel | |
| Minimum working angle | 4.5 | |
| Surface | matt chrome-plated | |
| Packaging | bag | |
| Version | straight | |
| With ratchet function | yes | |
| Manufacturing processes | drop forged | |
| Number of tools | 5 | |
| Type of product | spanner | |
| Set | yes | |
| Drive | handle | |
| Output drive | for hexagon head screws | |
| Content | set/ assortment |
| Article number | 614867 5 | |
| EAN / GTIN | 4013288233370 | |
| Manufacturer number | 05020380001 | |
| Manufacturer/responsible person | Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 Wuppertal, Germany, www.wera.de |