{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of pieces | 5 pcs. | |
| Min. tooth pitch | 2.5 mm | |
| Max. tooth pitch | 2.5 mm | |
| Type of cutting | straight cutting, fast | |
| Min. thickness of material | 4 mm | |
| Max. thickness of material | 12 mm | |
| Max. metal profile (open) | 150 mm | |
| Type of product | sabre saw blade | |
| Number of saw blades | 5 pcs. | |
| Material of blade | bimetal (BiM) | |
| Length | 200 mm | |
| Material suitability | stainless steel | |
| Material group | metal | |
| Content | set |
| Article number | 588735 810R | |
| EAN / GTIN | 082472205800 | |
| Manufacturer number | 20580810R | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.lenoxtools.com |