{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | 710W | |
| Manufacturer’s designation | 710W | |
| Content | 1 pcs. | |
| Description of shape | flat | |
| Diameter | 150 mm | |
| Width of disc | 150 mm | |
| Backing pad | fabric | |
| Propulsive equipment | random orbital sander | |
| Holder | hook and loop | |
| Grit designation | medium fine | |
| Max. circumferential speed | 40 m/s | |
| Grinding media backing | polyamide | |
| Binding | resin and artificial resin | |
| Hole pattern, with dust extraction | round hole pattern | |
| Colour | violet | |
| Contents unit | pieces | |
| Type of product | hool and loop grinding disc | |
| Abrasive media | ceramic grit (CER) | |
| Grit size (mesh) | 180 mesh | |
| Suitable for material | wood; steel | |
| Material group | multi-material | |
| Characteristics | with dust extraction | |
| Max. iron, sulphur and chlorine constituents | 0.1 % |
| Article number | 567814 180 | |
| EAN / GTIN | 4054596899865 | |
| Manufacturer number | 7100251177 | |
| Manufacturer/responsible person | 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 Neuss, Germany, www.3mdeutschland.de |