Adapter plate, angular

Article no.: 564129
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adapter plate
Diameter of screws 8 mm
Length of screws 35 mm
Length 93 mm
Width 62 mm
Weight 0.17 kg

Identification & Classification

Article number 564129
EAN / GTIN 4020772160289
Manufacturer number 564129
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de

Description

Description:

Square adapter plate, for fastening vertical clamps and horizontal clamps to perforated tables for wood and welding processing.
Especially suitable for fast positioning. The quick release can be fixed easily and quickly from above. Adapter plate made of galvanized and passivated steel.

Feature:

  • Size: 1
  • Countersunk screw DIN 7991: M8 x 35
  • N: 62
  • P: 93
  • Weight: 170 g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart