{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Packaging | loose | |
| Width B | 14 mm | |
| Depth T | 28 mm | |
| Version | adjustable | |
| Thread M | M5 | |
| Material | steel | |
| Double-sided end stop | yes | |
| Weight | 0.015 kg | |
| Type of product | backstop |
| Article number | 563605 | |
| EAN / GTIN | 4020772066147 | |
| Manufacturer number | 563605 | |
| Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de |