{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour, grey | Silver grey | |
| Colour | grey | |
| Type of product | Schlauch | |
| Shape of hose | helical | |
| Material of hose | Plastic | |
| External diameter of hose | 10 mm | |
| Overall length | 10 m | |
| Suitable for | compressed air |
| Article number | 563544 | |
| EAN / GTIN | 4020772531423 | |
| Manufacturer number | 563544 | |
| L-Number | L30110 102157 | |
| Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de |