{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Interface position | on the machine | |
| Holder type | bit hexagon shank | |
| Size of bit hex according to DIN 3126 | C 6,3 | |
| Thread type | M | |
| Thread nominal diameter metric | 4 mm | |
| Thread | M4x0,70-6H | |
| Thread pitch | 0.7 mm | |
| Thread tolerance class | ISO 2 6H | |
| Type of thread-cutting tool | machine tap for conventional machining | |
| Application for type of drilling | Through hole | |
| Core hole diameter | 3.4 mm | |
| Tool material | HSS | |
| Coating | uncoated | |
| Interface | joint 1 | |
| Overall length | 39 mm | |
| Cutting direction | right-hand cutting | |
| Machining method | drilling into solid material; thread processing internal | |
| Type of product | Taps |
| Article number | 56080004 | |
| EAN / GTIN | 4022668015529 | |
| Manufacturer number | 56080004 | |
| L-Number | L60010 102639 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |