{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Quality and test seal | VDE | |
| Power supply | no energy supply | |
| Measuring voltage min., voltage measurement | 220 V | |
| Measuring voltage max., voltage measurement | 250 V | |
| Display (AC) min. | 220 V | |
| Display (AC) max. | 250 V | |
| Index of protection / protection class | protection class (electrical engineering) | |
| Type of product | voltage tester | |
| Measurement variants | voltage measurement | |
| Type of current | aC current | |
| Standard | VDE 06800-6 | |
| Length | 200 mm | |
| Width | 50 mm | |
| Weight | 15 g |
| Article number | 56042643 | |
| EAN / GTIN | 4022668426431 | |
| Manufacturer number | 56042643 | |
| L-Number | L60010 6768 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |