Wooden folding rule 2 m

Article no.: 56036675
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour white
Scaling millimetre
Graduation 1 mm
Unit for measurement range millimetre
Min. measuring range 0 mm
Max. measuring range 2,000 mm
Number of sections 10
Section thickness 3.3 mm
Section width 16 mm
Material beech wood
Overall length 240 mm
Overall width 35 mm
Overall height 15 mm
Weight 110 g
Type of product folding rule

Identification & Classification

Article number 56036675
EAN / GTIN 4022668366751
Manufacturer number 56036675
L-Number L60010 6652
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

  • Genuine craftsmanship leaves nothing to chance - the perfect symbiosis of professional skills and excellent tools unleashes inspiring results. ALARM has been committed to this principle since 1867.
Features:
  • Precise locking of the joints, even at 90° angles, and an angle scale on the 2nd joint. Link for comfortable working
  • Made of beech wood, colour white
  • 10 links, approx. 16 mm wide, 3.3 mm thick
  • Black duplex partition
  • Joints with continuous rivet, end faces with red protective coating
  • Internal spring steel joints allow an exact marking line to be drawn when the links are folded out (ruler function)

Feature:

  • Height mm (h): 15 mm
  • L [m]: 2 m
  • Length mm (L): 240 mm
  • Weight: 110g
  • Width mm (b): 35 mm

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability