{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Length | 152 mm | |
| Writing colour | white | |
| Min. line thickness | 2 mm | |
| Max. line thickness | 8 mm | |
| Writing material | gel | |
| Suitable for material | glass; metal; paper; plastic; stone; wood | |
| Characteristics | integrated sharpener; permanent; waterproof; weatherproof; wipe-proof | |
| Weight | 23 g | |
| Content | individual piece | |
| Type of product | permanent marker |
| Article number | 56036635 | |
| EAN / GTIN | 4022668013952 | |
| Manufacturer number | 56036635 | |
| L-Number | L60010 7263 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |