{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of guide rollers, with guide rollers | 2 | |
| Type of product | pipe cutters | |
| Suitable for pipe material | aluminium; stainless steel; copper; brass | |
| Version | with guide rollers; with ratchet function | |
| Number of cutter wheels | 1 | |
| Overall length | 185 mm | |
| Total weight | 412 g |
| Article number | 56010026 | |
| EAN / GTIN | 4022668100263 | |
| Manufacturer number | 56010026 | |
| L-Number | L60010 4566 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |