Abrasive paper pack, 10 pieces 10 holes, Grit: 60

Article no.: 557620 60
Set price 10 Piece (72.42 US $ / 1 Square metre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
180 pieces in stock 180 pieces available in 3-4 working days

Select article variation and quantity

Grit Set price 10 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grit 60
Grit designation coarse
Width 115 mm
Length 107 mm
Number of dust extraction holes 10
Number of abrasive sheets 10
Type of product Hook-and-loop sandpaper

Identification & Classification

Article number 557620 60
EAN / GTIN 4058546476304
Manufacturer number 4932430815
Manufacturer/responsible person Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.milwaukeetool.de

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
wet maximum
 
dry
 

Description

Version:

Tough elasticated paper spread with Aluminium Oxide. Very high metal removal rate
Rear face with hook and loop fastener attachment for quick change of sheets.

Application:

Grinding of metal and hardwood.
Special perforation system for orbital sander No. 077326 SPS140.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart