This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Orbital sander, Type: SPS140

Article no.: 077326 SPS140

Select article variation and quantity

Type Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 077326 SPS140
EAN / GTIN 4002395005826
Manufacturer number 4933447015
Manufacturer/responsible person Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 Hilden, Germany, www.milwaukeetool.de

Description

Version:

Light-weight and handy 260 W orbital sander:
  • User-friendly hand contact surfaces for even distribution of the pressure.
  • DUO fastening system for precise seating of abrasive paper sheets, be they clamp fitting or hook and loop fastener fitting.
  • Integral dust extraction through 10-hole abrasive paper.
  • Direct connection to dust bag or external dust extraction system.

Supplied with:

Supplied with 4 m power cable, dust bag, punched-out plate, carrying case.

Note:

For suitable abrasive cloth see No. 556980 ff. For suitable hook and loop sanding paper see No. 557620.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart