Fleece disc GB-DR 50

Article no.: 554062 50
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 2.38 / Piece
  • from 50 Piece
    US $ 1.98 / Piece
on request
In stock
4,279 pieces in stock
  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0.1

Product details

Technical Data

Grinding media Cubitron™ grinding grit
Grinding medium code Ceramic
Grit equivalent 50
Grit designation extra coarse
Iron, sulphur and chlorine constituents < 0.1 %
Disc ⌀ 50.8 mm
Manufacturer's designation GB-DR
Version coarse super duty
maximum speed 23,000 rpm
Type of product Non-woven abrasive

Identification numbers & Classifications

Article number 554062 50
EAN / GTIN 30048011603552
Manufacturer number 7000046251

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Stone
 
Paint
 
Uni
 
wet maximum
 
dry
 

Description

Version:

The Roloc™, Combidisc® CDR quick-change system with a plastic thread permits safe abrasive tool changing “with a single twist of the wrist” in a very short time.
Fleece disc with aggressive Cubitron grit (CER) in combination with wear-resistant fabric.

Application:

For efficient abrasion of small areas, even with changing contours. Reduced tool changing times save costs on multi-stage operations.
Allows material removal and burr-free finishing with only a single tool. High edge stability and long working life.

Note:

Roloc™ bristle discs can be found from No. 573510 onwards.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart