• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Roloc™ Bristle Disc ⌀ 50 mm, RD-ZB, Grit: 50

Article no.: 573510 50
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 12.28 / 1 Piece
  • from 10 Piece
    US $ 10.23 / 1 Piece
Not available Available in 3-4 working days

Select article variation and quantity

Grit Unit price incl. VAT

Availability

  • Grinding medium code: Ceramic

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code Ceramic
Grit 50
Manufacturer's designation RD-ZB
Colour green
maximum speed 25,000 rpm
Type of product Cup brush

Identification & Classification

Article number 573510 50
Copy
EAN / GTIN 50051131075240
Copy
Manufacturer number 7524
Copy
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Version:

Bristle special cleaning discs are homogeneous grinding bodies with a mixture of precision-formed ceramic grit and Aluminium Oxide, and an exceptionally long working life. Extremely flexible and versatile.

Application:

On virtually all materials, with the highest possible safety. Removal of rust, remains of adhesive, paint, light scratches and burrs. For smoothing, finishing, polishing, cleaning, and deburring.
For use on straight die grinders and small angle grinders with Roloc™ backing pad No. 554090 - 554094 (mandrel ⌀ 6 mm or M14 mounting).

Note:

The entire Roloc™ quick-change system in ⌀ 50 mm and ⌀ 75 mm can be found from No. 554005 onwards.