Marking needle

Article no.: 550471
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Diameter D1 4 mm
Radius R1 1 mm
Version straight
Length of tip L2 0.2 mm
Type of product needle
Material tool steel
Overall length 47 mm

Identification & Classification

Article number 550471
EAN / GTIN 4020772000455
Manufacturer number 550471
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de

Description

Description:

Marker needle, suitable for AMF-Marker Extra Large No. 1550MXL.

Feature:

  • needle: MXLN-90R10 Ex02
  • D1: 4 mm
  • L1: 47 mm
  • L2: 0.2 mm
  • R1: 1.0 mm
  • Weight: 8 g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart