AMF Marker Small

Article no.: 550225
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation AMF-Marker Small
Overall length L 69 mm
Head diameter D 12 mm
Mounting machine-side plain shank
Shank diameter DS 12 mm
Shank length LS 66 mm
Clamping diameter D1 3 mm
Replaceable centring points included no
Weight 0.021 kg
Type of product base body for exchangeable centring drills

Identification & Classification

Article number 550225
EAN / GTIN 4020772550202
Manufacturer number 550225
L-Number L30630 2
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de

Description

Description:

AMF-Marker Small, marking tool, suitable for 12 mm collets and Weldon holders.
Marking needles are not included in the scope of delivery.

Feature:

  • D1: 3 mm
  • D2: 12 mm
  • L1: 69 mm
  • L2: 66 mm
  • L3: 3.5 mm
  • L4: 49 mm
  • L5: 34 mm
  • Weight: 21 g

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart