TYROLIT Brazing magnets 56x0,5x1,25 Accessories wet drill bits

Article no.: 529456
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width of single pole 0.5 mm
Depth of single pole 1.25 mm
Height 1.25 mm
Width 0.5 mm
Length 56 mm
Type of product rod magnet
Shape rectangular
With fastening option no
Material of surface plastic

Identification & Classification

Article number 529456
EAN / GTIN 9003175294565
Manufacturer number 529456
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Description:

  • TYROLIT Brazing magnets 56x0,5x1,25 Accessories wet drill bits

Feature:

  • Form: HMAG WELDING MAGNETS
  • Specification : Packing unit = 1 pieces
  • Dimension (D x T x H): 56 x 0,5 x 1,25 mm
  • Diameter: 56 mm
  • Thickness: 0.5 mm
  • Drill hole: 1.25 mm
  • Material suitability: Material-independent
  • Tool for: Core drilling system

Material:

  • Material-independent
  • Material-independent

Suitable for:

  • Core drilling system

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart