Stud extractor with large clamping range Ø 5 - 19 mm

Article no.: 52
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 52
EAN / GTIN 4021176019821
Manufacturer number 52
L-Number L80010 2421
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The stud extractor with internal gearing from series 52 is used for extracting stud bolts or broken components in automotive and industrial applications. Kukko stud extractors are available in various diameters and designs. The series 52 has an especially large clamping range and allows for the grasping of short stud bolt ends due to the deep arrangement of the knurled wheel.
  • The knurled wheel with a groove securely presses the stud bolt against the internal teeth.
  • The stud bolt is in the area of the key during the extraction and cannot break off.

Feature:

  • Material: tool steel
  • Total width [mm]: 58 mm
  • Total width [inch]: 2 5/16
  • Total depth [mm]: 58 mm
  • Total depth [inch]: 2 5/16
  • Total height [mm]: 47 mm
  • Total height [inch]: 1 7/8
  • Spare parts available: No
  • Wrench size [mm]: 19
  • Width across flats [inch]: 3/4
  • Stud bolt diameter [mm]: 5 - 19
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart