Hardwood file handle, Overall length: 70mm

Article no.: 519400 70
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
1,637 pieces in stock 1,637 pieces available in 3-4 working days

Select article variation and quantity

Overall length (mm) Price per 1 Piece (incl. VAT)

Availability

  • Standard: DIN 395

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Overall length 70 mm
Standard DIN 395
suitable for file length (square, round files) 100 mm
Type of product Booklet

Identification & Classification

Article number 519400 70
EAN / GTIN 2050001029539
Manufacturer/responsible person Hessisches Diakoniezentrum e.V. Hephata Drechslere, Zum Herzberg 14, 36287 BREITENBACH AM HERZBERG, Germany, www.hephata.de

Description

Version:

Of hardwood drawn from PEFC-certified forests, ergonomically shaped. Ferrule made of seamless steel tube, pressed deeply into the handle, so that the handle cannot split when the file is fitted. The ferrule is permanently attached to the handle.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart