Hardwood file handle 70 mm

Article no.: 519400 70
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
In stock

Select article variation and quantity

Overall length (mm) Unit price incl. VAT

Availability

  • Standard: DIN 395

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Overall length 70 mm
Standard DIN 395
suitable for file length (square, round files) 100 mm
Type of product Booklet

Identification & Classification

Article number 519400 70
Copy
EAN / GTIN 2050001029539
Copy
Manufacturer/responsible person Hessisches Diakoniezentrum e.V. Hephata Drechslere, Zum Herzberg 14, 36287 BREITENBACH AM HERZBERG, Deutschland, www.hephata.de

Description

Version:

Of hardwood drawn from PEFC-certified forests, ergonomically shaped. Ferrule made of seamless steel tube, pressed deeply into the handle, so that the handle cannot split when the file is fitted. The ferrule is permanently attached to the handle.